AEROS STENCIL INK RED. 16 OZ

Part #SS03106000  |  Manufacturer Part #S03106000

Type:

SS03106000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra opaque inks dry quickly without smearing or smudging
  • Waterproof and weather-resistant
  • Does not contain solvents or SARA Title III ingredients
  • Meets MIL-A-A-208B
  • One can covers approximately 10 sq ft
  • Sold Per Each

Specifications

Capacity: 16 oz

Color Finish: Red

Type: SS03106000

Weight: .75