AEROS STENCIL INK WHIT 16 OZ
AEROS STENCIL INK WHIT 16 OZ
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterproof and weather-resistant
- Does not contain solvents or SARA Title III ingredients
- Ultra opaque inks dry quickly without smearing or smudging
- Sold Per Each
- One can covers approximately 10 sq ft
- Meets MIL-A-A-208B
Specifications
- Capacity:
- 16 oz
- Color Finish Name:
- White
- Type:
- SS03105000
- Weight:
- .75 lb