Aerus Enterprise Solutions 120V 75W Air Purification System

A9940025

Manufacturer Part #: 9940025

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self contained, portable, light-weight ozone generator
  • Includes 60Hz
  • Adjustable ozone output control
  • Low maintenance
  • Odor, visible smoke and microbials on surfaces, newly painted homes/offices, vacated real estate properties, kennels and pet stores
  • Coverage (sq ft): 3000
  • CFM fan: 52
  • CARB approved

SPECIFICATIONS

AMP
5
Type
A9940025
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday