100/240V Portable Ultraviolet Air Cleaner (Ozone Free)

You last purchased this on
 
Aerus Enterprise Solutions

Pure & Clean 100/240V Portable Ultraviolet Air Cleaner (Ozone Free)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aerus Enterprise Solutions

Pure & Clean 100/240V Portable Ultraviolet Air Cleaner (Ozone Free)

  • Fast #
  • Part #A00746
  • Item #8892261
  • Manufacturer Part #00746
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Whole home or office air system
  • Self contained and portable
  • Reduces odors, visible smoke and specific contaminants
  • CARB approved
  • LCD status display
  • Remote control operation
  • Adjustable purifier control and fan speed
  • Plugs into standard 120VAC outlet
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Pure & Clean
Depth:
10 in
Height:
11-3/4 in
Maximum Temperature:
100
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Volts:
100/120V
Watts:
43 W
Width:
9-1/2 in