100/240V 0.08A Electric Ultra Violet Air Cleaner
100/240V 0.08A Electric Ultra Violet Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic
- Wall-mount
- Self contained, compact, basic odor eradication system
- Coverage (sq ft): 135
- Ozone free: No
- Odor eradication
- For ice makers/storage units and industrial use
- Connection hose provided
- CFM fan: 65
- Includes 100-240VAC input and plugs into a standard 120V
Documents
Specifications
- AMP:
- 0.08
- Depth:
- 3-13/16 in
- Height:
- 19-7/8 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 100/240V
- Watts:
- 20 W
- Width:
- 5-1/2 in