Aerus Enterprise Solutions

24V 1A Electric Air Scrubber

Part #A9960051  |  Manufacturer Part #9960051

AMP:

1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1

Application: [Commercial, HVAC, Offices, Residential]

Power Source: Electric

Temperature Range: 32 to 200 Deg F

Volts: 24V

Watts: 18

Weight: 4