0 items

Aervoe Industries Any-Way 16 oz. Aerosol Solvent-Based Rust Proof Spray Paint

AER3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applications: non-galvanized metal, steel, masonry, wood, machinery, motors, tools, cabinets, toolboxes, steel bars, pipelines, drums, conduit, ducts, furniture, and ideal for marking hazard areas
  • Can be applied over sound rusted areas
  • Features a 360° application
  • High gloss, high-hide coverage
  • Lasting protection against corrosion, light abrasion, weathering, and mild chemical fumes
  • Primer not required but recommended over bare steel
  • VOC and MIR compliant

SPECIFICATIONS

Collection
Any-Way
Color Finish
Safety Red
Size
16 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday