20 oz. Solvent Based Spray Paint in Red
20 oz. Solvent Based Spray Paint in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Outdoor, Factory Safety Aisles
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 10-3/4 in
- Maximum Temperature:
- 85
- Product Type:
- Spray Paint
- Size:
- 20 oz
- Weight:
- 19 lb