6 Piece Universal LED Road Flare Kit

Part #A1162  |  Item #7228945  |  Manufacturer Part #1162

Call for Pricing EACH

Number Of Pieces:

6 Piece
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [1.3, 2.5]

Automatic Shut-Off: No

Average Life: 5

Battery Type: Lithium Polymer

Bulb Type: LED

Color Finish: [Yellow, Amber]

Material: [Plastic, Rubber]

Material Type: Polycarbonate

Number Of Hours: 100000

Number Of Pieces: 6 Piece

Power Source: Battery

UL Listed: No

Volts: 5.5/12/14.5/120/240V