16 oz. Aerosol Solvent-Based Rust Proof Spray Paint in Fluorescent Blue
Any-Way 16 oz. Aerosol Solvent-Based Rust Proof Spray Paint in Fluorescent Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sprays in any direction and adheres to any surface
- 360° application
- A high-quality, rust-proofing industrial maintenance enamel coating formulated for light to moderate interior and exterior expositions
- Lead-free
- High gloss, high-hide coverage
- Can be applied over sound rusted areas
- VOC and MIR compliant
- Lasting protection against corrosion, light abrasion, weathering, and mild chemical fumes
- Primer not required but recommended over bare steel
Documents
Specifications
- Collection:
- Any-Way
- Color Finish Name:
- Fluorescent Blue
- Product Type:
- Rust Proof Spray Paint
- Size:
- 16 oz