16 oz. Aerosol Solvent-Based Rust Proof Spray Paint in Safety Red
Any-Way 16 oz. Aerosol Solvent-Based Rust Proof Spray Paint in Safety Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features a 360° application
- Lasting protection against corrosion, light abrasion, weathering, and mild chemical fumes
- Applications: non-galvanized metal, steel, masonry, wood, machinery, motors, tools, cabinets, toolboxes, steel bars, pipelines, drums, conduit, ducts, furniture, and ideal for marking hazard areas
- Can be applied over sound rusted areas
- Primer not required but recommended over bare steel
- High gloss, high-hide coverage
- VOC and MIR compliant
Documents
Specifications
- Collection:
- Any-Way
- Color Finish Name:
- Safety Red
- Product Type:
- Rust Proof Spray Paint
- Size:
- 16 oz