Aervoe Industries

Any-Way 16 oz. Aerosol Solvent-Based Rust Proof Spray Paint in Safety White

Part #AER307  |  Manufacturer Part #307

Color/Finish:
Safety White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Applications: non-galvanized metal, steel, masonry, wood, machinery, motors, tools, cabinets, toolboxes, steel bars, pipelines, drums, conduit, ducts, furniture, and ideal for marking hazard areas
  • Features a 360° application
  • Lasting protection against corrosion, light abrasion, weathering, and mild chemical fumes
  • VOC and MIR compliant
  • High gloss, high-hide coverage
  • Can be applied over sound rusted areas
  • Primer not required but recommended over bare steel

Documents

Specifications

Collection: Any-Way

Color Finish: Safety White

Size: 16 oz