16 oz. Invertcap Marking Paint in Fluorescent Red-Orange
Invert-A-Cap™ 16 oz. Invertcap Marking Paint in Fluorescent Red-Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mark will last up to 6 months
- Non-freezing
- A superior upside-down marking paint designed for survey marking that provides the best quality paint in terms of color visibility, retention, and durability
- Operational to 14° F (-10C)
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Invert-A-Cap™
- Color Finish Name:
- Fluorescent Red-Orange
- Product Type:
- Marking Spray, Striping Paint
- Size:
- 16 oz