2-1/2 in. x 60 yd. Silver Aluminum Foil Tape
AF 100E 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape
Package Quantity Info:
EA: 1 IP: 1 CA: 16 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-start crack and peel liner offers a smooth start for a fast finish, even while wearing gloves
- Excellent adhesion to rigid fiberglass ductboard and flexible air duct
- UL 181A-P/B-FX Listed and printed aluminum foil tape with hassle-free EasyPEEL® split liner technology
- Tested in accordance with UL 723
- Resists water vapor and other HVAC duct contaminations
- Indefinite product life after application
- Superior stability during extreme fluctuations in temperature
- Flexible and easy to use to create airtight bonds
Specifications
- Application:
- Ductboard
- CARB OTC LEED Compliant:
- No
- Collection:
- AF 100E
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Aluminum Foil, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 260
- Product Type:
- Aluminum Foil Tape
- Size:
- 3 in x 60 yd
- Temperature Range:
- -20 to 260 Deg F
- Tensile Strength:
- 25 lbs/in width
- Thickness:
- 4.2 mil
- UL Listed:
- Yes
- Weight:
- 1.838 lb
- Width:
- 3 in