0 items

AFC Cable Systems 14/2 ga Coil Armored Cable

A140N2200

Wire Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
Cable or Wire Type
THHN
Length
25 ft
Material
Copper
UL Listed
Yes
Wire Gauge
14/2 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday