1-1/4 x 1/2 in. Large Mouth Beam Clamp

You last purchased this on
 
Afcon

1-1/4 x 1/2 in. Large Mouth Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Afcon

1-1/4 x 1/2 in. Large Mouth Beam Clamp

  • Fast #
  • Part #A105DH
  • Item #3522314
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic flue damper
  • 80% thermal efficiency
  • Flat throat back to prevent twisting on flange during installation
  • Aluminum anode rods
  • High altitude compliant
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Diameter:
1-1/4 in
Material:
Ductile Iron
Product Type:
Hanger Material
UL Listed:
Yes