0 items

Afcon 1-1/4 x 3 in. Sway Brace

A020HM

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Lateral fitting of an AFCON sway brace assembly
  • OSHPD OPA-0601-07
  • Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Material
Stainless Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday