Afcon

1-1/4 x 4 in. Sway Brace

Part #A020HP

Fits Pipe Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Lateral fitting of an AFCON sway brace assembly
  • OSHPD OPA-0601-07

Documents

Specifications

Fits Pipe Size: 1-1/4 in

Material: Stainless Steel

UL Listed: Yes