10 in. Plastic and Zinc Hex Head Screw

You last purchased this on
 
AnvilStrut

10 in. Plastic and Zinc Hex Head Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

10 in. Plastic and Zinc Hex Head Screw

  • Fast #
  • Part #A90510G
  • Item #3522255
  • Manufacturer Part #502004080
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safe for direct burial in soil
  • 5/16 in hex head
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
510, 511, 512, 513, 514
Coating:
Zinc
Length:
10 in
Material:
Plastic
Material Type:
CPVC
Product Type:
Screw
Screw Head:
Hex Head
Size:
10#
Thread Length:
1
UL Listed:
Yes
Width:
5/16 in