1 in. 1000 lb. Carbon Steel Sway Brace Swivel Attachment

You last purchased this on
 
AnvilStrut

Fig AF077 1 in. 1000 lb. Carbon Steel Sway Brace Swivel Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AF077 1 in. 1000 lb. Carbon Steel Sway Brace Swivel Attachment

  • Fast #
  • Part #A0502000900
  • Item #2173093
  • Manufacturer Part #502000900
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Structure attachment fitting of an AFCON sway brace assembly
  • Swivel allows attachment at any angle
  • Intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • The set screw design provides a visual indication that the desired torque value has been achieved
  • Field adjustable design requires no threading of the brace pipe
  • OSHPD OPA-0601-07
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Application:
Fire Protection
Coating:
Plain
Collection:
Fig AF077
FM Approved:
Yes
Fits Pipe Size:
1 in
MSS:
MSS SP-127
Material:
Carbon Steel
Product Type:
Sway Brace Swivel Attachment
UL Listed:
UL 203A
Weight:
1.12 lb
Work Load Limit:
1000 lb