1/2 in. Steel Web Joist Sway Brace Adapter

Part #A087  |  Item #2369868  |  Manufacturer Part #502001150

Call for Pricing EACH

Fits Pipe Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Designed to attach to the vertical or horizontal flange of a steel structural member
  • Design conforms to angular geometry at panel point
  • Fits 1/2" maximum flange thickness
  • OSHPD OPA-0601

Documents

Specifications

Application: Fire Protection

Coating: Painted

Fits Pipe Size: 1/2 in

Material: Carbon Steel

Product Type: Hanger Material

UL Listed: Yes