Afcon

2-1/2 in. Carbon Steel Standard Pipe Clamp

Part #A415L  |  Item #3522320

Call for Pricing EACH

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Coating: Plain

Color Finish: Plain

FM Approved: No

Fits Pipe Size: 2-1/2 in

Material: Carbon Steel

Type: Standard Pipe Clamp

UL Listed: Yes