Afcon 2-Hole CPVC Steel Pipe Strap

A510

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Offset edge eliminates abrasion.

SPECIFICATIONS

Fits Pipe Size
3/4 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday