3/4 - 2 in. 300 lb. Carbon Steel Surge Restrainer

You last purchased this on
 
AnvilStrut

3/4 - 2 in. 300 lb. Carbon Steel Surge Restrainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

3/4 - 2 in. 300 lb. Carbon Steel Surge Restrainer

  • Fast #
  • Part #AFC310FK
  • Item #1852952
  • Manufacturer Part #502002100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple design allows for quick installation on existing sprinkler systems
  • Prevents vertical movement of horizontal sprinkler piping from thrust loads due to sprinkler activation, the surge restrainer is intended to be installed
  • One universal size accommodates fig 69 sizes 1 in through 2 in
  • May be installed as part of a branch line seismic restraint assembly per the requirements of NFPA 13, the surge restrainer is intended to be installed
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Galvanized
FM Approved:
No
Fits Pipe Size:
3/4 in - 2 in
Material:
Carbon Steel
Product Type:
Surge Restrainer
UL Listed:
No
Weight:
4 lb
Work Load Limit:
300 lb