1 - 2 in. 300 lb. Carbon Steel Surge Restrainer

You last purchased this on
 
AnvilStrut

Fig AF310 1 - 2 in. 300 lb. Carbon Steel Surge Restrainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AF310 1 - 2 in. 300 lb. Carbon Steel Surge Restrainer

  • Fast #
  • Part #A0502002100
  • Item #3522316
  • Manufacturer Part #0502002100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with steel, CPVC, or copper pipe
  • Designed to restrain movement of sprinkler pipe toward the knurl nut of the ring hanger and prevent upward movement of pipe that supplies a pendent sprinkler below the ceiling
  • Designed to be installed in accordance with NFPA 13 and CPVC manufacturer's installation instructions
  • Comfort-R" enhanced dehumidification start-up
  • Built-in indoor fan delay function for increased efficiency
  • Check valve for heat pump application
  • Access to heater circuit breakers/pull disconnects
  • Listed only for use with the Afcon #300 ring hanger
  • Corrosion resistant Galvanized Metal with attractive finish
  • Compact 21" depth for easy installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
Fire Protection
Coating:
Pre-Galvanized
Collection:
Fig AF310
FM Approved:
No
Fits Pipe Size:
1 in - 2 in
Material:
Carbon Steel
Product Type:
Surge Restrainer
Rod Size (in):
3/8 in
UL Listed:
UL 203A
Weight:
0.04 lb
Work Load Limit:
300 lb