3/8 in. 425 lb. Carbon Steel Ceiling Plate

You last purchased this on
 
AnvilStrut

Fig 610 3/8 in. 425 lb. Carbon Steel Ceiling Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 610 3/8 in. 425 lb. Carbon Steel Ceiling Plate

  • Fast #
  • Part #A0502002900
  • Item #3522283
  • Manufacturer Part #502002900
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633
Application:
Residential
Coating:
Electrogalvanized
Collection:
Fig 610
FM Approved:
Yes
Length:
2-5/8 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Ceiling Plate
Rod Size (in):
3/8 in
UL Listed:
UL 203
Weight:
0.12 lb
Width:
7/8 in
Work Load Limit:
425 lb