Afcon 3/8 in. Ceiling Plate

A611C

Fits Pipe Size

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Independently adjustable on/off time delay
  • Offset allows 3/16" thread through zone on rod
  • Self centers in steel web joist chord
  • This attachment component of an Afcon hanger is designed to support horizontal piping

SPECIFICATIONS

Fits Pipe Size
3/8 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday