Afcon 3/8 in. IPS Ring Hanger

A300C

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Band edge is offset for easy pipe insertion
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Custom fit swivel nut for better retention in ring
  • Demand Defrost Control withdiagnostics
  • Designed to be installed in accordance with NFPA 13, 13R, 13D and the manufacturer's installation instructions
  • DuraTuff base, fast complete drain, weather proof
  • OSHPD OPA-0601
  • Pipe hanger component of an Afcon hanger
  • Sized and listed exclusively for use with #310 Surge Restrainer

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday