Afcon 3/8 x 1/2 - 2 in. Ceiling Plate

A610CDK

Fits Pipe Size

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Listed to support max. 4 Steel, CPVC or Copper pipe. Listed hanger component per NFPA 13.

SPECIFICATIONS

Fits Pipe Size
3/8 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday