3/8 x 3/4 in. Beam Clamp

You last purchased this on
 
Afcon

3/8 x 3/4 in. Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Afcon

3/8 x 3/4 in. Beam Clamp

  • Fast #
  • Part #A100CF
  • Item #3522275
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This attachment component of an Afcon hanger is designed to support horizontal piping
  • Installs on steel flange less than 3/4"
  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Flat throat back to prevent twisting on structure during installation
  • Maintains constant hanger center- line with set bolt up or down
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Material:
Ductile Iron
Product Type:
Hanger Material
Rod Size (in):
3/8 in
UL Listed:
Yes