Afcon

4 in. Pipe Clamp

Part #AF411P

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Plain

End Connection 1: NPS

End Connections: NPS

FM Approved: Yes

Fits Pipe Size: 4 in

Material: [Carbon Steel, Stainless Steel]

UL Listed: Yes

Work Load Limit: 2765