4 x 3/8 in. IPS Ring Hanger
This product has been replaced by
Manufacturer Part #0500301809
4 x 3/8 in. IPS Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe hanger component of an Afcon hanger
- Custom fit swivel nut for better retention in ring
- Designed to be installed in accordance with NFPA 13, 13R, 13D and the manufacturer's installation instructions
- Compressor Sump Heat
- OSHPD OPA-0601
- Comfort"R" mode approved
- Band edge is offset for easy pipe insertion
- Sized and listed exclusively for use with #310 Surge Restrainer
- DuraTuff base, fast complete drain, weather proof
- Demand Defrost Control withdiagnostics
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 4 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes