0 items

Afcon Carbon Steel and Stainless Steel Pipe Clamp

A411

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Plain
End Connection 1
NPS
FM Approved
Yes
Fits Pipe Size
1-1/2 in
Material
Carbon Steel, Stainless Steel
Type
Pipe Clamp
UL Listed
Yes
Work Load Limit
2765

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday