Afcon CPVC Hanger

A514

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes the required 5/16" hex head screw
  • Intended to be installed in accordance with NFPA 13, 13R, 13D, and CPVC manufacturer's instructions
  • Offset edge eliminates abrasion
  • Used to support horizontal and stabilize vertical CPVC or copper piping

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday