Afcon End Attachment Lock

A078

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adapts the sway brace fitting to the brace pipe in an Afcon sway brace assembly
  • Bolt hole fits #410/411 sway brace fitting
  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • OSHPD OPA-0601-07
  • Visual inspection, verifies proper installation

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Stainless Steel
Material Type
304
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday