Afcon Pipe Hanger

A303

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% line run test
  • 44"×33"×30"
  • All Aluminum Spine Fin coil
  • Climatuff compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Extended warranties available
  • Formed to match trapeze pipe diameter which prevents
  • Glossy corrosion resistant finish
  • Intended to be installed in accordance with NFPA 13, 13R, 13D, and manufacturer's instructions

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
2-1/2 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday