Afcon Sway Brace Fitting

A035H

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
Yes
Fits Pipe Size
2 in
Material
Carbon Steel, Ductile Iron
UL Listed
Yes
Work Load Limit
2765

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday