24 x 30 x 4-5/8 in. Surface Mount Medicine Cabinet in Satin White
Basix 24 x 30 x 4-5/8 in. Surface Mount Medicine Cabinet in Satin White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Basix
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 4-5/8 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 24 in