10-3/4 in. LED Security Light in Bronze

Part #ABWSW2400L41RB  |  Item #5071094  |  Manufacturer Part #BWSW2400L41RB

$ 100.05 EACH

Color/Finish:
Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All purpose LED security light
  • Integrated photocell for dusk-to-dawn operation
  • Excellent use in cold climates
  • Uses only 27 watts of power to operate
  • LED's turn on instantly at full brightness and are cool running
  • Frosted polycarbonate diffuser
  • Housing is weather resistant polycarbonate
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards

Specifications

ADA Compliant: No

Ballast Type: Residential

Bulb Type: Integrated LED

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4100

Depth: 5-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted Polycarbonate

Height: 10-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 5-1/2 in

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Contemporary]

Lumens: 2430

Material: Plastic

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Type: ABWSW2400L41RB

UL Listed: No

Volts: 120V

Watts: 27

Width: 6-1/4 in