20W Xenon Line Voltage Linkable Light Fixture in Oil Rubbed Bronze
20W Xenon Line Voltage Linkable Light Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hi-Low Switch
- Five foot cord and plug included
- Low profile design
- Works with standard 600W dimmer switches
- Mounting hardware included
- Twelve inch connecting cable included
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 1-5/16 in
- Length:
- 9 in
- Light Bulb Shape Code:
- G8
- Light Bulb Style:
- Globe
- Light Bulb Type:
- HID
- Material:
- Tempered Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 4 in