AFX

24 in. 20W Light Under Cabinet in White

Part #AEXL420WH  |  Manufacturer Part #EXL420WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile design
  • Hi-Low Switch
  • Five foot cord and plug included
  • Twelve inch connecting cable included
  • Mounting hardware included
  • Works with standard 600W dimmer switches

Documents

Specifications

Bulb Style: Globe

Bulb Type: Xenon

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: [Clear Tempered, Frosted]

Height: 4 in

Length: 24 in

Light Bulb Base Type: Bi-Pin G8

Light Bulb Shape Code: G8

Material: [Steel, Glass]

Number Of Hours: 5000

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 20

Width: 4 in