25W Dimmable LED Light Bulb

Part #ALWL07483000L40D1  |  Item #7048538  |  Manufacturer Part #LWL07483000L40D1

$ 98.05 EACH

Watts:

25
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Frosted white prismatic acrylic diffuser

Green

Specifications

Average Life: 5

Ballast Type: Residential

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Acrylic

Green: [Yes, Energy Star]

Height: 2-3/4 in

Installation Type: Ceiling Mount

Length: 48 in

Lumens: 3000

Number Of Hours: 50000

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 25

Width: 7 in