3-1/2 in. 1-Light Strip Light in White

Part #AST132E8  |  Item #4206322  |  Manufacturer Part #ST132E8

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 1/4" W x 3 1/2" H
  • Rugged steel chassis
  • Baled white enamel finish
  • Flush, Stem or Row Mounting
  • Uses one lamp
  • Color/Finish: White
  • Lamp Type: F32T8
  • Ballast/Driver: Commercial

Specifications

Ballast Type: Electronic

Bulb Style: Tubular

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 3-1/2 in

Length: 48 in

Light Bulb Shape Code: T8

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 32

Width: 3-7/10 in