AFX

4-1/2 in. 1-Light Wall Mount Fluorescent in Oil Rubbed Bronze

Part #ATPWW113RBPLT  |  Manufacturer Part #TPWW113RBPLT

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant

Specifications

Bulb Type: Fluorescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 13-1/4 in

Length: 3-3/8 in

Number Of Lights: 1

Type: ATPWW113RBPLT

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 4-1/2 in