4 Light 17W Floating Cloud T8 Ceiling Light White

You last purchased this on
 
AFX

Rigby 4 Light 17W Floating Cloud T8 Ceiling Light White

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Rigby 4 Light 17W Floating Cloud T8 Ceiling Light White

  • Fast #
  • Part #ARC417R8
  • Item #2013203
  • Manufacturer Part #RC417R8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rugged chassis
  • Fitted with standard mounting holes
  • Residential grade ballast
  • Fixture mounts to standard junction box (not included)
  • It can be used in various applications including corridors, kitchens and public spaces
  • The molded white cloud diffuser has rounded corners and edges for a soft pillow appearance
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Rigby
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-1/4 in
Installation Type:
Ceiling Mount
Length:
24-1/2 in
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
15 in
Wire Gauge (AWG):
22 ga