Apex 18W 1-Light LED Pendant in Espresso with White

Part #AAPP1214LAJUDESLW  |  Item #8591785  |  Manufacturer Part #APP1214LAJUDES-LW

Color/Finish:
Espresso/White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Apex

Color Finish: Espresso/White

Color Finish Category: Browns

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 4-1/4 in

Installation Type: Stem Mount

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1400

Lumens per Watt LPW : 77.78

Material: [Acrylic, Fabric, Wood]

Number Of Hours: 50000

Number Of Lights: 1

Product Type: Pendant

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 18

Weight: 4

Width: 14-1/4 in