18W 1-Light LED Pendant in Weathered Grey with White
Apex 18W 1-Light LED Pendant in Weathered Grey with White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White bottom acrylic diffuser disperses the light.
- Adjustable rigid stem
- 3in1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K
- Metal housing and canopy
Specifications
- ADA Compliant:
- No
- Collection:
- Apex
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Grey/White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 14-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1400
- Lumens per Watt:
- 77.78
- Material:
- Plastic, Fabric, Wood
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 18 W
- Weight:
- 4 lb
- Width:
- 14-1/4 in