AFX

Aria 1-Light Wall Sconce in Satin Nickel

Part #AARS118SNEC  |  Manufacturer Part #ARS118SNEC

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus, UL Listed
  • This fixture is rated for Damp Location
  • Limited warranty: This fixture is free from defects in materials and workmanship for a period of 5 years from date of purchase

Specifications

ADA Compliant: No

Ballast Type: Residential

Bulb Type: Fluorescent

Collection: Aria

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Installation Type: Wall Mount

Length: 4 in

Light Bulb Base Type: 4-Pin

Lighting Direction: Up Lighting

Lighting Style: [Contemporary, Transitional]

Material: Metal

Number Of Lights: 1

Type: Sconce

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 4-3/8 in