AFX

Aria 3-5/8 in. 8W Flushmount Ceiling Fixture in Oil Rubbed Bronze

Part #AARMF07800L30D1RB  |  Manufacturer Part #ARMF07800L30D1RB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White glass diffuser

Documents

Specifications

Ballast Type: Residential

Bulb Type: LED

Collection: Aria

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 7 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3-5/8 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lumens: 3000

Material: Die Cast Aluminum

Number Of Hours: 50000

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 8