AFX

Aria Flushmount Ceiling Fixture in Satin Nickel

Part #AARMW4700L30D1SN  |  Manufacturer Part #ARMW4700L30D1SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Aria

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

ETL Listed: No

Energy Star Compliant: No

Installation Type: Ceiling Mount

Lumens: 700

UL Listed: No

Volts: 120V